Learn More
Thermo Scientific™ ProPac™ SAX-10 HPLC Columns
Use ProPac™ SAX-10 LC Columns for exceptionally high resolution and efficiency when separating protein variants.
Brand: Thermo Scientific™ 078990
Code : A0
Additional Details : Weight : 0.10000kg
Description
Use Thermo Scientific™ ProPac™ SAX-10 LC Columns for exceptionally high resolution and efficiency when separating protein variants. Based on a nonporous 10μm core particle that provides pressure stability, ProPac columns can resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer prevents unwanted secondary interactions. The grafted anion-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Analytical Column | |
1 mL/min | |
50 mm | |
pH 2 to 12, 80% Compatible with Acetonitrile, Acetone, Methanol, Compatible with Nonionic and Zwitterionic Detergents, Incompatible with Anionic Detergents | |
2 to 12 | |
60°C | |
Quaternary Ammonium | |
Spherical, Nonporous Polymer | |
Ion Exchange |
4 mm | |
LC | |
3000 psi (207 bar) | |
10 μm | |
Nonporous | |
N/A | |
ProPac | |
Ion Exchange | |
Bio-LC |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.