missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hichrom™ Hichrom™ Partisil™ Polar Amino Cyano (PAC) Mixed Mode HPLC Column, 10 μm, 4.6 mm x 250 mm
Column Format: Analytical Column; Pore Size: 85 Å; Column Phase: Reversed Phase, Normal Phase, Ion Exchange
Brand: Hichrom™ P10PAC250A
Code : Z3
Additional Details : Weight : 1.00000kg
Specifications
Analytical Column | |
250 mm | |
85 Å | |
Polar Amino Cyano (PAC) | |
Mixed Mode |
4.6 mm | |
10 μm | |
L18 | |
Silica | |
Reversed Phase, Normal Phase, Ion Exchange |