missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ HPLC Syringe Filters
High quality, economically priced syringe filters.
Brand: Cole-Parmer™ 32816-08
Code : A0
Additional Details : Weight : 0.80000kg
Description
- These nonsterile syringe filters are tested for physical properties and UV detectable extractables.
- Each unit features secure, enhanced female Luer-Lok™; inlet and male luer slip outlet and solvent-resistant low extractable polypropylene housing.
- Select membranes available with 1.0μm binder-free glass prefilter for high-solids sample.
- All syringe filters are autoclavable.
- This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Specifications
HPLC Syringe Filters, Non Sterile, Nylon, 0.2μm Pore, 30mm dia | |
Nylon | |
90 psi | |
100°C |
Membrane: 30 mm | |
100/Pk. | |
212°F |