missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ HI-200 Series Hybridization Incubator Accessory, Tube Carrier
This Tube Carrier is for the HI-200 Series.
268.00 € - 293.00 €
Specifications
Product Type | Tube Carrier |
---|---|
Includes | Clips |
Holds | 15 mL Tubes, 50 mL Tubes |
For Use With (Application) | For higher throughput of smaller sample |
Length (Metric) | 205 mm |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11583849
|
Cole-Parmer™
39455-24 |
HI-200 Hybridization Incubators |
268.00 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
12833386
|
Cole-Parmer™
39455-18 |
HI-200D Hybridization Incubators |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Tube holders with clips, available to carry 16 x 15 mL or 8 x 50 mL tubes.
- Ideal for higher throughput of smaller samples.
Specifications
Tube Carrier | |
15 mL Tubes, 50 mL Tubes | |
205 mm | |
1.3 in. |
Clips | |
For higher throughput of smaller sample | |
8.07 in. | |
32 mm |