missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc™ 13mm Sterile Syringe Filters
Whatman™ Puradisc™ 13mm Sterile Syringe Filters may be used for biological and HPLC sample preparation.
Brand: Cytiva 6780-1302
157.14 EUR valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : 75
Additional Details : Weight : 0.13050kg
Description
- Diameter: 13mm
- Sample volume up to 10mL
- Low hold-up volume <25μL ensures maximum sample recovery
- Optional glass microfiber
- Tube-tip format (optional)
Specifications
Autoclavable | |
Puradisc 13 mm Polyethersulfone Syringe Filter, 0.2 μm, sterile (50 pcs) | |
0.2 μm | |
1.3 cm2 | |
Polypropylene (PP) | |
Male luer | |
50/Pk. | |
Up to 10 mL |
Passes USP Class VI requirements for biosafety. | |
PES | |
Sterile | |
≤25 μL | |
Female luer lock | |
5.2 bar (75 psi) | |
Syringe Filter | |
13 mm |