missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc™ 13mm Sterile Syringe Filters
Whatman™ Puradisc™ 13mm Sterile Syringe Filters may be used for biological and HPLC sample preparation.
Brand: Cytiva 6786-1301
Code : 75
Additional Details : Weight : 0.16000kg
Description
- Diameter: 13mm
- Sample volume up to 10mL
- Low hold-up volume <25μL ensures maximum sample recovery
- Optional glass microfiber
- Tube-tip format (optional)
Specifications
Autoclavable | |
Nylon | |
Sterile | |
≤25 mL | |
Female luer lock | |
5.2 bar (75 psi) | |
Syringe Filter | |
13 mm |
Puradisc 13 mm Nylon Syringe Filter, 0.1 μm (50 pcs) | |
0.1 μm | |
1.3 cm2 | |
Polypropylene | |
Male luer | |
Pk. of 50 | |
Up to 10 mL |