missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc™ 13mm Sterile Syringe Filters
Whatman™ Puradisc™ 13mm Sterile Syringe Filters may be used for biological and HPLC sample preparation.
Brand: Cytiva 6778-1302
201.78 EUR valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : 75
Additional Details : Weight : 0.19000kg
Description
- Diameter: 13mm
- Sample volume up to 10mL
- Low hold-up volume <25μL ensures maximum sample recovery
- Optional glass microfiber
- Tube-tip format (optional)
Specifications
Autoclavable | |
0.2 μm | |
1.3 cm2 | |
Polypropylene | |
Tube tip | |
Syringe Filter | |
13 mm |
PVDF | |
Sterile | |
<257 μL | |
Female luer lock | |
5.2 bar (75 psi) | |
Up to 10 mL |