missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc™ 13mm Sterile Syringe Filters
Whatman™ Puradisc™ 13mm Sterile Syringe Filters may be used for biological and HPLC sample preparation.
128.25 € - 228.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Sterility | Sterile |
Filtration Area | 1.3 cm2 |
Inlet Style | Female luer lock |
Pressure Rating | 5.2 bar (75 psi) |
Product Code | Brand | Material | Pore Size | Outlet Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Pore Size | Outlet Style | Price | Quantity & Availability | |||
11353295
|
Cytiva
6791-1302 |
PVDF | 0.2 μm | Male luer |
216.00 €
Pack of 50 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||
11354704
|
Cytiva
6791-1304 |
PVDF | 0.45 μm | Male luer |
190.00 €
Pack of 50 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||
11324664
|
Cytiva
6780-1302 |
PES | 0.2 μm | Male luer |
181.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||
11363295
|
Cytiva
6780-1304 |
PES | 0.45 μm | Male luer |
178.00 €
Pack of 50 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||
11374654
|
Cytiva
6778-1302 |
PVDF | 0.2 μm | Tube tip |
228.00 €
Pack of 50 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||
11394684
|
Cytiva
6786-1302 |
Nylon | 0.2 μm | Male luer |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11349234
|
Cytiva
6786-1301 |
Nylon | 0.1 μm | Male luer |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Diameter: 13mm
- Sample volume up to 10mL
- Low hold-up volume <25μL ensures maximum sample recovery
- Optional glass microfiber
- Tube-tip format (optional)
Specifications
Autoclavable | |
1.3 cm2 | |
5.2 bar (75 psi) | |
Up to 10 mL |
Sterile | |
Female luer lock | |
Syringe Filter | |
13 mm |