missing translation for 'onlineSavingsMsg'
Learn More

HyClone™ Dulbecco's Modified Eagles Medium

Designed to support cell culture growth and biomanufacturing processes.

Brand:  GE Healthcare Hyclone SH30285.LS

Code : A0

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10004873

  • 110.16 € / Pack of 6


Estimated Shipment
27-06-2018
Add to basket

Description

Description

  • Format: Liquid
Specifications

Specifications

ISO 9001:2000
DMEM media
Filter Sterilized - 0.1μm
L-Glutamine
Liquid
6 x 1000mL
L-glucose (25mM), sodium pyruvate (1mM), Phenol red
2° to 8°C, away from light
Videos
Documentation

Technical Documents