missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Dulbecco's Modified Eagles Medium
Designed to support cell culture growth and biomanufacturing processes.
Brand: Cytiva SH30604.01
Code : 83
Additional Details : Weight : 0.84000kg
Description
- Format: Liquid
Specifications
ISO 9001:2000 | |
Liquid modified medium with sodium pyruvate and glucose; without phenol red, and L-glutamine; 500 mL bottle | |
DMEM Media | |
Glucose, Sodium Pyruvate | |
500 mL |
2° to 8°C, away from light | |
Liquid | |
0.1 μm Sterile-filtered | |
No Glutamine, No Phenol Red |