missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Dulbecco's Modified Eagles Medium
Designed to support cell culture growth and biomanufacturing processes.
Brand: Cytiva SH30081.LS
177.10 EUR valid until 2024-12-31
Use promo code "21883" to get your promotional price.
Code : 83
Additional Details : Weight : 0.01250kg
Description
- Format: Liquid
Specifications
ISO 9001:2000 | |
Liquid | |
0.1 μm Sterile-filtered | |
No Glutamine, No Sodium Pyruvate |
2° to 8°C, away from light | |
DMEM/High glucose without L-glutamine, sodium pyruvate | |
Glucose | |
6 x 1000 mL |