missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Dulbecco's Modified Eagles Medium
Designed to support cell culture growth and biomanufacturing processes.
Brand: Cytiva SH30243.FS
46.85 EUR valid until 2024-12-31
Use promo code "21883" to get your promotional price.
Code : 83
Additional Details : Weight : 4.20000kg
Description
- Format: Liquid
Specifications
ISO 9001:2000 | |
Liquid | |
0.1 μm Sterile-filtered | |
No HEPES |
2° to 8°C, away from light | |
DMEM/High glucose with L-glutamine, sodium pyruvate | |
Glutamine, Sodium Pyruvate | |
6 x 500 mL |