missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Trypsin Protease

Derived from porcine pancreas. HyClone™ Trypsin Protease is used to disaggregate adherent cells from substrate or surface to which they are attached.

Brand:  Cytiva SH30236.01

Code : A0

Additional Details : Weight : 0.12600kg

 View more versions of this product

Product Code. 10011472

  • 10.22 € / 100mL

Estimated Shipment
21-05-2021

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Derived from porcine pancreas
  • Gamma irradiated prior to hydration and filling
  • Formulated without calcium and magnesium
Specifications

Specifications

0.05% (1X)
0.1 μm sterile filtered
24 Months
Liquid
Porcine trypsin, HBSS, EDTA
Trypsin, 0.05% 1X, with 0.5g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2g/L EDTA, without calcium, magnesium (liquid)
Store frozen
100 mL
Porcine pancreas
Calcium magnesium
Videos
SDS
Documents