missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hydrochloric Acid Solution 5M (5N), Standard Solution ready to use for volumetric analysis, Fisher Chemical™
46.81 EUR valid until 2024-12-31
Use promo code "23271" to get your promotional price.
Use promo code "23271" to get your promotional price.
Click to view available options
Quantity:
1 L
2.5 L
5 L
Description
Hydrochloric Acid Solution 5M (5N), Standard Solution ready to use for volumetric analysis
Specifications
pH | lt; 1 |
Color | Colorless to Yellow |
Packaging | HDPE plastic bottle |
Quantity | 1 L |
Physical Form | Liquid |
IUPAC Name | chlorane |
Safety and Handling
Product Identifier
- Hydrochloric acid solution 5M (5N)
- Warning
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- Specific target organ toxicity Category 3
- H290-May be corrosive to metals.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P234-Keep only in original container.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contains : Hydrochloric acid
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'