missing translation for 'onlineSavingsMsg'
Learn More

Merck Nylon Net Filters, 1.2 μm

Hydrophilic nylon membrane

Brand:  Merck RNWP02500

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11760443

  • 185.00 € / Pack of 100
Estimated Shipment: 03-07-2024
to see stock.
Add to basket

Description

Description

Hydrophilic nylon membrane

Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.

Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.

Features & Benefits:

  • Wide range of pore sizes available
  • Resistant to aggressive solvents

Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis

Specifications

Specifications

Not Autoclavable
White
Nylon
Non-sterile
Avg. 175 mL/min x cm2 (typical results @ 10 psi);687 mL/min x cm2/psi
Plain
Filter Membranes
25 mm
≥0.4 bar, air with water
Screen Filter
1.2 μm
RNWP
100Pack.
190 μm
Hydrophilic
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers