missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra Biosciences™ Hydrophobic Membrane Filter
Protect the vacuum source during aspiration with this membrane filter. Integra Biosciences™ Hydrophobic Membrane Filters are designed for use with VACUSAFE Aspiration Systems.
Brand: Integra Biosciences™ 158015
Code : 04
Additional Details : Weight : 0.00900kg
Description
- Vacusafe Hydrophobic membrane filter
- non-sterile, 0.45μm
- Diameter 60mm
- For use with VACUSAFE Aspiration Systems
Specifications
Membrane Filter | |
0.45 μm | |
1 Each |
VACUSAFE Aspiration System | |
Hydrophobic | |
Membrane Filter |