Learn More
Ansell HyFlex™ 11-515 Hi-Vis Cut-Resistant Nitrile Gloves with Intercept Technology™ Construction
Intercept Technology™ yarn incorporates DuPont™ Aramid Fiber Stretch Armor for ANSI Level 5 Cut Performance. Gloves are ergonomically designed with enhanced grip capabilities in dry or light oil applications.
Brand: Ansell 11515090
Additional Details : Weight : 9.50400kg
Description
- Gloves combine comfort and durability with ANSI Level 5 Cut Performance
- Ergonomically designed with hi-vis colors to better protect users in low light environments
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Extended cuff provides additional cut protection in the highly sensitive wrist area
- Foam nitrile formulation provides longer wear for increased durability
- Enhances grip and tactility in light oil or dry environments for grip assurance when handling sharp objects and knives
- Provides workers with the ability to perform safely and efficiently
Specifications
ANSI 4 | |
Nitrile | |
ANSI A5 | |
Ansell Intercept Technology™ Yarn | |
4X42E | |
Unisex | |
11-515 |
EN 420:2003 + A1:2009 | |
Orange | |
Specific | |
9 | |
Automotive Assembly, Metal Fabrication | |
Knit | |
13 |