missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-738 Intercept™ Cut-Resistant Gloves with Targeted Reinforcement
Fortix™ Technology increases protection with additional durability in the thumb crotch region, and extends the glove's useful life.
Brand: Ansell 11738110
Additional Details : Weight : 12.67000kg
Description
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Fortix™ Technology extends product's useful life
- Increased protection in the thumb crotch region
- Water-based polyurethane enhances comfort and dexterity
- Oeko-Tek™ 100 Certified
- Solvent-free
Specifications
ANSI 5 | |
Polyurethane | |
ANSI A4 | |
Ansell Intercept Technology™ Yarn | |
4X42C | |
Knit | |
13 |
EN 420:2003 + A1:2009, REACH Compliant | |
Gray | |
Specific | |
11 | |
Automotive Assembly, Machinery, Equipment Operation, and Metal Fabrication | |
11-738 |