missing translation for 'onlineSavingsMsg'
Learn More

Ansell Edmont™ Hyflex™ 11- 840 Series Light Duty Foam Nitrile Gloves

Provides extreme durability and superior fit. Ansell Edmont™ HyFlex™ 11- 840 Series Light Duty Foam Nitrile Gloves are used for precision handling in abrasive applications.

Brand:  Ansell Edmont™ 11840110

Additional Details : Weight : 7.00000kg

 View more versions of this product

Product Code. 15319079

  • 70.05 € / 12 pairs


Estimated Shipment
17-08-2020
Add to basket

Description

Description

  • Multipurpose light duty gloves
  • Tough 1.1mm FORTIX™ nitrile foam coating offers EN Abrasion Level 4 protection, with up to two times the abrasion performance of other lightweight, knit-dipped gloves
  • FORTIX™ coating is 20% more breathable than earlier formulations, for cooler, drier hands and less sweat
  • Matching the natural contours of the hand, the snug, second-skin liner is tailored to create more comfortable wearing experience: at the base of the little finger (added comfort), across the fingertips (superior tactility), and through the palm (greater dexterity)
  • Has balance of robust abrasion performance, enhanced comfort and high dexterity
  • Ideal solution for workers who move between tasks
  • Silicone-free material means no transfer of silicone contaminants to metal parts prior to painting

Applications:

  • Assembly of small and medium parts
  • Feeding the lines
  • General handling
  • Raw materials reception
  • Screwing and unscrewing
Specifications

Specifications

Construction: Knitted
Knitwrist
Spandex Nylon
11
Foam nitrile gloves
Black, Gray
EN 420:2003 + A1:2009 and EN 388:1999
Palm coated
Foam Nitrile
11-840
Gauge: 15
Light duty multipurpose gloves
200 to 270 mm
Videos
Documents