missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hyflex™ 11- 840 Series Light Duty Foam Nitrile Gloves
Click to view available options
Size:
10
11
Description
- Multipurpose light duty gloves
- Tough 1.1mm FORTIX™ nitrile foam coating offers EN Abrasion Level 4 protection, with up to two times the abrasion performance of other lightweight, knit-dipped gloves
- FORTIX™ coating is 20% more breathable than earlier formulations, for cooler, drier hands and less sweat
- Matching the natural contours of the hand, the snug, second-skin liner is tailored to create more comfortable wearing experience: at the base of the little finger (added comfort), across the fingertips (superior tactility), and through the palm (greater dexterity)
- Has balance of robust abrasion performance, enhanced comfort and high dexterity
- Ideal solution for workers who move between tasks
- Silicone-free material means no transfer of silicone contaminants to metal parts prior to painting
Applications:
- Assembly of small and medium parts
- Feeding the lines
- General handling
- Raw materials reception
- Screwing and unscrewing
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:1999 |
Description | Construction: Knitted |
Color | Black, Gray |
Exterior Finish | Palm Coated |
Material | Foam Nitrile |
Product Type | Light duty multipurpose gloves |
Size | 10 |
Style | Gauge: 15 |
Glove Cuff Style | Knit |
Liner Material | Spandex Nylon |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'