missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-937 Cut-Resistant Lightweight Gloves, 3/4 Coated
Lightest weight cut-resistant and oil-repellent gloves with reinforced thumb crotch that provides up to 12x durability for extended wear
Brand: Ansell 11937060
Additional Details : Weight : 7.34000kg
Description
- Protects against lacerations, oil and industrial fluid exposure
- Ultra-lightweight 18 gauge design provides dexterity and a high level of comfort
- Reinforced thumb crotch for increased protection and extended use life
- Grip performance for safe handling in dry-to-oily applications
- High durability FORTIX coating for extended product use life
- Silicone free
Specifications
ANSI 4 | |
Knit | |
Gray, Black | |
Specific | |
Cut Resistant Gloves | |
EN 388:4X42B | |
Knit | |
Dyneema™ Diamond Technology | |
11937060 | |
HyFlex™ 11-937 | |
21.2 cm |
CE, EN 420:2003 + A1:2009; Category II | |
Nitrile foam | |
ANSI A2 | |
Yes | |
6 | |
Inspection, assembly, fastening components, equipment repair and maintenance, automotive applications, press shop operations | |
Ansell GRIP™ Technology | |
ISO 188889 | |
12 Pairs/Bag, 12 Bags/Cs. | |
8.3 in. |