missing translation for 'onlineSavingsMsg'
Learn More

Ansell Edmont™ Hyflex™ 11-947 Series Nitrotough™ N3500 Gloves

Used for fine tactile handling needing. Ansell Edmont™ HyFlex™ 11-947 Series Nitrotough™ N3500 Gloves provides very good protection against cuts.

Brand:  Ansell Edmont™ 11947110

Code : NEW

Additional Details : Weight : 1.24000kg

 View more versions of this product

Product Code. 15397637

  • 154.09 € / 12 pairs


Estimated Shipment
25-07-2018
Add to basket

Description

Description

  • Industrial multipurpose gloves
  • Offers good levels of cut, abrasion and oil resistance in various dip geometries
  • Liner is made from Ansell INTERCEPT TECHNOLOGY™ for excellent cut performance and comfort ISO Cut Level B
  • With FORTIX™ Technology for increased abrasion resistance
  • Good blade cut resistance and very good grip properties due to the nitrile micro finishing of the coating
  • Flexible and comfortable
  • Coating resistant to residual oils and greases present on handled parts

Applications:

  • Changing tools and dies
  • Inspection
  • Press injection molding
  • Production line support and maintenance
Specifications

Specifications

Gauge: 13
Knitwrist
No
12 pairs in a bag; 12 bags in a carton
11-947
Construction: Knitted
EN 420:2003 + A1:2009 and EN 388:2005
Industrial gloves
235 to 275mm
3/4 Dipped
FORTIX™Technology and INTERCEPT™ TECHNOLOGY
Nitrile
Ansell INTERCEPT™ Technology
11
Washing: 40°C
Nitrile gloves
Blue├żBlack
Videos