missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Aminopropyl Cartridges

Obtain excellent retention of drugs, metabolites and structural isomers with these aminopropyl SPE cartridges that allow both polar and anion exchange interactions.

Brand:  Thermo Scientific™ 60108-432

Code : 16

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10045824

  • 209.00 € / Pack of 30

Estimated Shipment: 05-07-2023
to see stock.
Add to basket

Description

Description

The use of SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Thermo Scientific™ HyperSep™ Aminopropyl Cartridges feature a polar sorbent that allows both polar and anion exchange interactions. The chemistry offers excellent retention of drugs, metabolites and structural isomers. Typical applications include:

  • Separation of structural isomers
  • Drugs and metabolites in biological fluids
  • Saccharides, phenols and petroleum products

The sorbent used in HyperSep Aminopropyl SPE Cartridges acts as a weak anion exchanger, and also provides enhanced retention of strong anions like sulfonic acids.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep™ solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

Specifications

Specifications

6 mL
1000 mg
Thermo Scientific HyperSep-96 System
HyperSep
Solid Phase Extraction Cartridge
Pack of 30
1 g Bed Weight; 6 mL Column Volume
Extraction of Strong Acids via Polar and Anion Exchange Interactions
40 to 60 μm
HyperSep Aminopropyl
6 mL
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.