Learn More
Thermo Scientific™ HyperSep™ SLE Plates (pH 7)
A fast and effective sample preparation technique for removal of phospholipids from biological matricies.
212.58 € - 234.77 €
Specifications
For Use With (Application) | Removal of Phospholipids From Biological Matrices |
---|---|
Product Line | HyperSep |
Sorbent | HyperSep Special Treated Diatomite |
Type | SLE Plate |
Volume (Metric) | 2 mL |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
12200829
|
Thermo Scientific™
60109-300-2-7W |
300 mg/2 mL well, 96 well plate pH7 |
234.77 €
Each |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
12200869
|
Thermo Scientific™
60109-500-2-7W |
500 mg/2 mL well, 96 well plate pH7 |
233.95 €
Each |
In Stock
Log in to see stock. |
|||||
11899123
|
Thermo Scientific™
60109-200-2-7W |
200 mg/2 mL well, 96 well plate pH7 |
212.58 €
Each |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
12200849
|
Thermo Scientific™
60109-400-2-7W |
400 mg/2 mL well, 96 well plate pH7 |
234.77 €
Each |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
Description
Provide a fast and effective sample preparation technique for removal of phospholipids from biological matrices with Thermo Scientific™ HyperSep™ SLE (Solid supported Liquid/Liquid Extraction).
HyperSep SLE plates (pH 7) deals with sample preparation of biological matrices via a simple, efficient and an effective protcol. The focus being the removal of interfering phospholipids which cause a number of issues for end point analysis.
SLE offers a number of advantages over existing sample preparation techniques such as Liquid/Liquid Extraction (LLE) and Protein Precipitation techniques for dealing with biological matrices. In comparison to LLE, SLE offers greater reproducibility and recoveries, lower solvent requirements and prevents emulsification which is often associated with the LLE technique. It also lends itself to full automation which is not possible via LLE. SLE provides improved cleanliness of sample extract and associated increase in sensitivity compared to protein precipitation techniques which are unable to remove phospholipids.- Simple, easy-to-use protocol
- Removal of phospholipids
- Greater reproducability and recoveries compared to LLE
Specifications
Removal of Phospholipids From Biological Matrices | |
HyperSep Special Treated Diatomite | |
2 mL |
HyperSep | |
SLE Plate |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.