missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ MOS C8 HPLC Columns

Use as a general-purpose C8 phase for acidic and neutral analytes.

Brand:  Thermo Scientific™ 30203-054630

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10027214

  • 478.00 € / Each


Estimated Shipment
27-10-2020
Add to basket

Description

Description

An excellent C18 phase for a broad range of applications.
  • High efficency
  • Proven reproducibility
  • Exceptionally reliable
Specifications

Specifications

Reversed Phase
Spherical, Fully Porous Type A Silica
Reversed Phase
4.6 mm
50 mm
3 µm
120 Å
60°C
C8
No
6.50%
Analytical Column
HPLC
5800 psi (400 bar)
2 to 8
170 m²/g
L7
Hypersil Classical
Videos
Documents

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.