Learn More
Brady™ IDXPERT™ MRO Safety and Facility Labels
IDXPERT™ MRO Safety and Facility Labels are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Brand: Brady™ 142340
Code : NEW
Additional Details : Weight : 0.07030kg
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- All-in-one cartridge includes ribbon and label supply
Specifications
UL | |
Acrylic, Permanent | |
Gloss | |
Safety and Facility Label | |
General and industrial identification, General ID, General identification, Laboratory identification, Outside-of-panel markings, Panel identification, Voice/Data identification | |
50 Gardner Units | |
-104 to 248°F | |
0.004 in. | |
0.5 in. |
Powder Coated, Smooth, Textured/Rough | |
Black, Yellow | |
Vinyl | |
Non-sterile | |
iDXPERT™, LabXpert™ Printer | |
1 Ea. | |
-40°C to +120°C | |
19 in. | |
1.27 cm |