missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Silberbrand™ Imhoff Sedimentation Cones
Manufactured from borosilicate glass and complies with DIN 12672 standards. BRAND™ Silberbrand™ Imhoff Sedimentation Cones are available with or without stopcock, graduated to 100mL or 1000mL, and include a ring mark at 1000mL. *1000mL graduated version does not include ring mark.
167.00 € - 399.00 €
Product Code | Brand | Graduated | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduated | Description | Price | Quantity & Availability | ||||
11824060
|
Brand™
387462 |
to 1000mL | Without stopcock, no ring mark |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10028840
|
Brand™
387662 |
to 100mL | With stopcock, ring mark at 1000mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10664141
|
Brand™
387362 |
to 100mL | Without stopcock, ring mark at 1000mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Manufactured from borosilicate glass.
- Complies with DIN 12672 standards.
- With or without stopcock
- Graduated to 100mL or 1000mL
- Ring mark at 1000mL
- *1000mL graduated version does not include ring mark.
Specifications
Borosilicate Glass | |
Sedimentation cone |