Learn More
Buerkle™ Brass Immersion Cylinder
Buerkle™ Brass Immersion Cylinder for sampling liquids is completely made from non-spark producing materials, nickel-plated.
Brand: Buerkle™ 5365-7000
776.48 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 4.37850kg
Description
- Screw-off top enables easy cleaning
- High weight for fast lowering
- Robust handle
- Please order the appropriate lowering cable at the same time
- Tested for use in the Ex protection zone 0
Specifications
Sampler | |
Autoclavable | |
Immersion cylinder | |
1000 mL | |
Silver | |
Point Sampling, All-Layer Samples and Bottom Sampling | |
75 mm |
Nickel-plated Brass | |
Liquid sampler | |
Nickel-plated Brass | |
No | |
DIN, Explosion groups IIA, IIB and IIC, for use in zone 0 and 1 | |
Manually-operated reels and lowering cables | |
450 mm |