Learn More
Grant Instruments™ Advanced Digitial Optima Immersion Thermostat
High specification Optima heated circulator for sophisticated applications requiring complex programming and/or ultra precise temperature control.
Brand: Grant Instruments™ TXF200
Code : 57
Additional Details : Weight : 3.00000kg
Description
High specification Optima heated circulator for sophisticated applications requiring complex programming and/or ultra precise temperature control.
- Stability ±0.01ºC
- Large, bright full colour display
- Icon driven home screen via a dial and two function buttons
- Programming/temperature profiling (TXF200 10 programs with 100 segments)
- Model available with/without clamp (T-Clamp)
- Low-liquid detection (float switch)
- 5 point user calibration
- User adjustable over temperature dial
-
Specifications
23 L/min. | |
120 V 1.5 kw 50/60 Hz, 230 V 2 kw 50/60 Hz | |
50/60 Hz |
530 mbar | |
120/230 V |