missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B™ SP Scienceware™ Frio Temp™ Verification Thermometer
To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST
Brand: H-B™ SP Scienceware™ B60200-0300
Code : 03
Additional Details : Weight : 1.00000kg
Description
- These mercury free thermometers are individually calibrated and useful for verifying sample temperatures in freezers, refrigerators, incubators and ovens
- Filled bottle (included) mimics the sample
- PFA coated thermometers contain glass and liquid in case of breakage; filled with organic liquid
- Permanently fused markings and lead free glass
- Individually serialized and made in the USA
Specifications
Enviro-Safe Liquid | |
30, 40°C | |
Thermometer Calibration Report | |
190 mm | |
Black Organic Liquid | |
45°C | |
25/45°C | |
Incubators | |
0.1°C |
60 mL | |
NIST | |
7.5 in. | |
PFA Coated, Glass | |
Incubator Verification Thermometer | |
25°C | |
Yes | |
±0.2°C |