missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Individual Pipe Markers On A Card with Die-cut Arrowheads, without Pictograms - Water (I-Z)
Brand: Brady™ N009269
Code : NEW
Additional Details : Weight : 0.01500kg
Specifications
Acrylic, Permanent, Pressure-sensitive | |
ROHS Environmental Compliance, EU Directive 2002/95/EC, European Directives 67/548 and 88/379 | |
Individual Pipe Markers on a Card with die-cut arrowheads, without pictograms - Water | |
Gloss | |
22.5 mm | |
-40°C to +110°C | |
450 mm | |
Polyester | |
2Pack |
White, Green | |
Non-drinking water | |
450.00 mm52.00 mm | |
Used for pipe markers and safety signs | |
52 mm | |
0.099 mm | |
English | |
Pipe Marker |