missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Individual Pipe Markers On A Card with Die-cut Arrowheads, without Pictograms - Water (I-Z)

Brand:  Brady™ N008684

Code : NEW

Additional Details : Weight : 0.01500kg

 View more versions of this product

Product Code. 15329305

  • 10.90 € / Pack of 2


Estimated Shipment
23-06-2020
Add to basket

Specifications

Specifications

Acrylic, Permanent, Pressure-sensitive
ROHS Environmental Compliance, EU Directive 2002/95/EC, European Directives 67/548 and 88/379
Individual Pipe Markers on a Card with die-cut arrowheads, without pictograms - Water
Gloss
22.5 mm
-40°C to +110°C
450 mm
Polyester
2Pack
White, Green
Water
450.00 mm52.00 mm
Used for pipe markers and safety signs
52 mm
0.099 mm
English
Pipe Marker
Videos
Documents