missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Individual Pipe Markers On A Card with Die-cut Arrowheads, without Pictograms - Water (I-Z)

Brand:  Brady™ N009384

Code : NEW

Additional Details : Weight : 0.00800kg

 View more versions of this product

Product Code. 15329465

  • 13.50 € / Pack of 4


Estimated Shipment
03-08-2020
Add to basket

Specifications

Specifications

Acrylic, Permanent, Pressure-sensitive
ROHS Environmental Compliance, EU Directive 2002/95/EC, European Directives 67/548 and 88/379
Individual Pipe Markers on a Card with die-cut arrowheads, without pictograms - Water
Gloss
13.3 mm
-40°C to +110°C
250 mm
Polyester
4Pack
White, Green
Treated water
250.00 mm26.00 mm
Used for pipe markers and safety signs
26 mm
0.099 mm
English
Pipe Marker
Videos
Documents