missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ InnoCal™ NIST-Traceable Calibration
Report lists the environmental conditions present at time of calibration
Brand: Cole-Parmer™ 17108-06
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Provides traceability to NIST
- For masses 1mg to 100g; ASTM 0-3; Oiml E2, F1, F2
- Mass calibrations are performed by an ISO 17025 accredited sub-contractor
- InnoCal, our internal ISO 17025 accredited laboratory manages this sub-contracted service for our customers ensuring that the strictest quality requirements are being maintained
- Calibration reports are issued directly to the customer after incoming inspection is performed by InnoCal's metrology staff
- All measurements reported are traceable to SI units
Specifications
1 mg to 100 g Weight/Mass | |
NIST-Traceable Calibration |