missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ inoLab™ 7110 Benchtop pH Meter
A simple, easy-to-use lab pH meter for routine measurement with reproducible measuring results and increased measuring accuracy.
POA
Specifications
Accuracy (pH) | ±0.005, ±0.01 |
---|---|
Accuracy (Temperature) | ±0.1K |
Data Management Details | Current record calibration memory |
For Use With (Application) | Ideal for routine measurements in the laboratory where automatic documentation is not the priority and for AC and battery operation |
Range (pH) | -2 to 20 |
Description
- Repeatable measuring results by automatic recognition of stable values
- Secure operation: automated functions reduce the number of keys
- Increased measuring accuracy by calibration timer with periodic reminders for calibration
- Highly suitable for routine measurements in the lab, where automatic documentation is not a priority
- With smooth, easy to clean surface
- Available as a single meter, as a set with standard electrode with built-in T sensor, or as a set with a precision electrode
Specifications
±0.005, ±0.01 | |
Current record calibration memory | |
-2 to 20 | |
±1200, ±0.3 | |
1 to 3 | |
CE, cETLUS | |
3 Years | |
-5°C to +105°C | |
Benchtop pH meter | |
190 mm |
±0.1K | |
Ideal for routine measurements in the laboratory where automatic documentation is not the priority and for AC and battery operation | |
-2 to 20 ±0.01, -2 to 19.999 ±0.005 | |
±(1200.0 ±0.3mV) | |
LCD | |
1 kg | |
Automatic | |
DIN or BNC/4mm banana | |
240 mm | |
80 mm |