missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Standard Biopsy Punches
Stainless-steel razor sharp cutting edge
POA
Specifications
Blade Material | Stainless Steel |
---|---|
Product Type | Biopsy Punch |
For Use With (Application) | Offer the Convenience of Single-use Disposability without Sacrificing quality, Feel or Performance |
Handle Type | Ribbed |
Description | Seamless |
Description
Stainless-steel razor sharp cutting edge
- Sealed in a sterile, peel-apart, see-through package
- Sterilized by ethylene oxide
- Single use
Order Info
Each box contains 50 sterile color-coded blister packs
Specifications
Stainless Steel | |
Offer the Convenience of Single-use Disposability without Sacrificing quality, Feel or Performance | |
Seamless | |
Sterile |
Biopsy Punch | |
Ribbed | |
Yes | |
50/Pk. |