Learn More
Invitrogen™ PureLink™ HiPure Plasmid Midi/Maxiprep Precipitators
Traditional DNA precipitation method of anion exchange isolated plasmid DNA involves isopropanol precipitation followed by centrifugation and drying of DNA which is time consuming and labor intensive.
Brand: Invitrogen™ K210020S
Additional Details : Weight : 0.19000kg
Description
Traditional DNA precipitation method of anion exchange isolated plasmid DNA involves isopropanol precipitation followed by centrifugation and drying of DNA which is time consuming and labor intensive.
- PureLink HiPure Precipitator allows plasmid DNA concentration from bacterial cultures within 5 minutes using anion exchange resin without need for centrifugation and risk of losing DNA pellet during supernatant removal
- Recovery is >80% and resulting plasmid DNA is ready to use in the most challenging applications such as transfection
Not high throughput compatible (manual)
Order Info
Shipping Condition: Room Temperature
Specifications
Store at room temperature. | |
Bacterial Culture | |
Next-Generation Sequencing, Transfection, Cloning, Sequencing, Transformation, Nucleic Acid Labeling, PCR, In Vitro Transcription | |
100-200 μg (Medium-Scale) Plasmid DNA | |
Plasmid Midi/MaxiPrep Precipitator | |
Room Temperature | |
5 min. |
Anion Exchange Resin | |
Plasmid DNA | |
Not High-throughput Compatible (Manual) | |
PureLink™ | |
4 Preps | |
Plasmid DNA |
For Research Use Only. Not for use in diagnostic procedures.