Learn More
Fisherbrand™ Isothermal IcePan
Provides high durability and excellent insulation. IsoThermal Ice Pans are the ideal cooling containers for ultra-cold uses, including dry ice and liquid nitrogen. Convenient and easy to use, with lids that nest securely under the bucket. Available in three color-coded sizes.
Brand: Fisherbrand™
92.15 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : A0
Additional Details : Weight : 1.62000kg
Description
Ideal containers for ultra-cold environments.- Rigid single-molded polyurethane provides high durability and stability when chilling samples.
- Excellent insulation properties; ideal for use with liquid nitrogen, dry ice, ice water, ice-salt slurries and more.
- The close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob.
- Containers will not sweat or leak and will not break or deform with normal use.
- Withstands temperatures from -196°C to +95°C.
- Lids nest conveniently under the bucket because they are keyed to fit together.
- Molded handles ensure safe handling and transport.
- Precise pour spout for easy emptying.
- Tapered design for easy stacking.
- Color-coded (green, blue, red) for easy organization and identification.
Specifications
14 cm | |
38.1 cm | |
25.4 cm | |
38.1 x 25.4 x 14 cm | |
Liquid nitrogen, dry ice, ice water, ice-salt slurries, etc. | |
Ice Pan | |
4 L | |
Refrigerated |
5.5 in. | |
1.5 in. | |
10 in. | |
1.1 gal. | |
Polyurethane | |
Blue | |
Not Autoclavable | |
-196°C to +95°C |