missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense Thermocouple Wire, Type J, 20-Gauge
Make your own extension cables with this Type J, 20-Gauge Thermocouple Wire.
Brand: Digi-Sense 08542-15
Code : A0
Additional Details : Weight : 5,400.00000kg
Description
- Wire comes in 20-gauge size, ideal for fabricating your own probes or extension cables.
- Meets ANSI and ASTM standards.
- Choose from wire with polyvinyl chloride (PVC), fluorinated ethylene propylene resin (FEP/FEP), fiberglass, high-temperature fiberglass, or ceramic fiber outer/inner insulation.
- These cables are also available in 100 ft. or 1000 ft. lengths for any application.
Specifications
ANSI | |
Thermocouple Wire | |
-18.4°F to +429.8°F | |
300 m |
-28°C to +221°C | |
Polyvinyl | |
1000 ft. |