missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Jack (Ruffneck) Safety Shoes
Sneaker with composite toe cap includes a unique rough neck heel design which is highly supportive and ideal for climbing pallets, ladders and getting in and out of truck cabs even when wet. The virtually impenetrable insole protects from sharp objects like nails and shards of metal.
98.70 €
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Blue |
Design | Jack (Ruffneck) |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15909061
|
Emma Safety Footwear
912549-39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15919061
|
Emma Safety Footwear
912549-40 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15929061
|
Emma Safety Footwear
912549-41 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15939061
|
Emma Safety Footwear
912549-42 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15949061
|
Emma Safety Footwear
912549-43 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15959061
|
Emma Safety Footwear
912549-44 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15969061
|
Emma Safety Footwear
912549-45 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15979061
|
Emma Safety Footwear
912549-46 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15989061
|
Emma Safety Footwear
912549-47 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15999061
|
Emma Safety Footwear
912549-48 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- S1P-Safety shoe with sole plate for dry work
- Denim/Nubuck construction
- GripForce™ Easy Twist Outsole
- 3M™ Reflective Striping
- ESD certified
- Hydro-Tec™ Sanitized Silver provides drier, fresher feet
Specifications
EN ISO 20345:2011 | |
Blue | |
Hydro-Tec™ Sanitized Silver | |
Composite |
Laces | |
Jack (Ruffneck) | |
Denim, Nubuck |