Learn More
Fisherbrand™ Slide Holder
Provides an inexpensive way for drying excess fluids from flat surfaces. Fisherbrand™ Slide Holder is constructed of chemical-resistant HDPE.
Brand: Fisherbrand™
27.66 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : 46
Additional Details : Weight : 0.58970kg
Description
Chemical-resistant high-density polyethylene holder
- Convenient-to-use receptacle holds both 3 × 1 in. or 75 × 25 mm slides during evacuation and cleaning
- Light, strong, chemical-resistant high-density polyethylene holder provides an inexpensive way for drying excess fluids from flat surfaces
- 10° angle of slots facilitates clear viewing of desired slide
- Beveled edges provide easy access to channels
Specifications
40 | |
298 x 106 x 31 mm | |
HDPE |
Not Autoclavable | |
Microscope Slide | |
Non-sterile |