Learn More
Thermo Scientific™ Javelin™ Direct-Connection Column Filters
Protect HPLC systems with one-piece Thermo Scientific™ Javelin Direct-Connection Column Filters.
105.30 € - 208.00 €
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
11568680
|
Thermo Scientific™
88700 |
3 mm |
105.30 €
Pack of 4 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
11558680
|
Thermo Scientific™
88400 |
4.6/4.0 mm |
105.30 €
Pack of 4 |
In Stock
Log in to see stock. |
|||||
11548680
|
Thermo Scientific™
88200 |
2.1 mm |
208.00 €
Pack of 4 |
In Stock
Log in to see stock. |
|||||
Description
Protect HPLC systems with one-piece Thermo Scientific™ Javelin Direct-Connection Column Filters.
- Direct-connection design for maximum efficiency
- Replace entire disposable filter unit for easy changes
- Recommended for use as dedicated filters for a column rather than the HPLC system
- 0.0625in. CPI tip attaches directly to HPLC column inlet without tubing or wrenches
- 0.5μm porosity
Specifications
HPLC Systems | |
Javelin Column Filter |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.