missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ HDPE, Jerry Can
Closure Material: EPE
Brand: Azpack™ 15301196
Code : NEW
Additional Details : Weight : 0.40320kg
Description
- Narrow neck
- Pinched handle
- Empties completely
- Food contact compliant
- Conforms to 94/62/EEC (Heavy metals)
- Includes tamper evident screw cap with EPE foam gasket seal
Specifications
Jerrican | |
UN mark 3H1/Y1.9/200 B/TCMUK-961201 | |
EPE foam gasket | |
DIN 51 | |
44 mm | |
230 x 200 x 316mm | |
316 mm | |
200 mm |
2.6 gal. | |
Black | |
EPE | |
Tamper-evident ratchet screw cap | |
10 L | |
HDPE | |
230 mm |