missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ HDPE, Jerry Can
Closure Material: EPE
Brand: Azpack™ 15391186
Code : NEW
Additional Details : Weight : 0.27000kg
Description
- Narrow neck
- Pinched handle
- Empties completely
- Food contact compliant
- Conforms to 94/62/EEC (Heavy metals)
- Includes tamper evident screw cap with EPE foam gasket seal
Specifications
Jerrican | |
UN mark 3H1/Y1.9/200 B/TCMUK-961201 | |
EPE foam gasket | |
DIN 51 | |
44 mm | |
195 x 145 x 255mm | |
255 mm | |
145 mm |
1.3 gal. | |
Black | |
EPE | |
Tamper-evident ratchet screw cap | |
5 L | |
HDPE | |
195 mm |