missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Jordan S1P Denim Shoe
The Jordan is a street inspired safety boot. Its unique heel design is highly supportive and ideal for climbing pallets, ladders and in and out of truck cabs - even when wet.
111.30 €
Specifications
Certifications/Compliance | ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Blue |
For Use With (Application) | Logistics and Transport, Electronics, Manufacturing |
Lace Material | Denim |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17582606
|
Emma Safety Footwear
MM95156939 |
39 |
111.30 €
1 pair |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
17592606
|
Emma Safety Footwear
MM95156940 |
40 |
111.30 €
1 pair |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
17502616
|
Emma Safety Footwear
MM95156941 |
41 |
111.30 €
1 pair |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
17512616
|
Emma Safety Footwear
MM95156942 |
42 |
111.30 €
1 pair |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
17522616
|
Emma Safety Footwear
MM95156943 |
43 |
111.30 €
1 pair |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
17532616
|
Emma Safety Footwear
MM95156944 |
44 |
111.30 €
1 pair |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
17542616
|
Emma Safety Footwear
MM95156945 |
45 |
111.30 €
1 pair |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
17552616
|
Emma Safety Footwear
MM95156946 |
46 |
111.30 €
1 pair |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
17562616
|
Emma Safety Footwear
MM95156947 |
47 |
111.30 €
1 pair |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
17572616
|
Emma Safety Footwear
MM95156948 |
48 |
111.30 €
1 pair |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
Description
- S1P-Safety shoe with sole plate for dry work
- Metal Free
- The Jordan is a street inspired safety boot. Its unique heel design is highly supportive and ideal for climbing pallets, ladders and in and out of truck cabs - even when wet.
- The protective insole protects from sharp objects like nails and shards of metal.
- This sneaker with fiberglass toe cap, is finished with robust denim. DenimX laces with a story. Made from recycled jeans for our circular safety shoes.
- Industries:
- Logistics & transport
- Electronics
- Manufacturing
Specifications
ISO 20345:2011 | |
Blue | |
Denim | |
Denim, Nubuck | |
High |
Laces | |
Logistics and Transport, Electronics, Manufacturing | |
Hydro-Tec Antibacterial | |
Extra-wide Width | |
Safety Shoe |