missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Antistatic Wires with End Connectors

Prevent ignition by sparks resulting from movement of flammable liquids

Brand:  Justrite™ 08496

Code : 04

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11954957

  • 68.70 € / Each
Estimated Shipment: 22-05-2024
to see stock.
Add to basket

Description

Description

Choose from flexible or insulated wire.

  • Flexible wire constructed of multistrand aircraft cable encased in zinc-coated steel
  • Insulated wire constructed of multistrand copper wire with black polyurethane electricity-resistant coating
  • Standard grounding wire lengths are 3 and 10 ft. (1 and 3m); when longer lengths are needed, use several wires with 0.25 in. terminal ends (Cat. Nos. 17-985-90G or 17-985-90J) bolted together

Compliance

Comply with OSHA standards and local safety codes requiring grounded containers during the transfer of liquids and drums connected to an earth ground.

†Coiled.

Specifications

Specifications

Wire
End Connectors: Hand clamp and 0.25 in. terminal.
304.8 cm
Zinc, Steel
120 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers