Learn More
Justrite™ Wood Laminate Corrosives Safety Cabinet
Safely storing nitrics, dichlorics, phenols, and other highly corrosive acids is important to workers. Justrite Wood Laminate Safety Cabinets allow corrosives to be placed out of harms way.
Brand: Justrite™ 24150
Code : 03
Additional Details : Weight : 1.09956kg
Description
Safely storing nitrics, dichlorics, phenols, and other highly corrosive acids is important to workers. Justrite Wood Laminate Safety Cabinets allow corrosives to be placed out of harms way.
- Durable and highly chemical resistant
- Made from 0.75 in. (1.9cm) particle board clad internally and externally with a chemical-resistant laminate—no internal metal parts to corrode
- With double sliding doors
- Mfr. No. 24120: Ideal for easy access as a benchtop cabinet; holds up to six 2.5L bottles and has nonlocking sliding doors
- Mfr. No. 24140: High-density polyethylene top with slightly raised, curved lip that contains spills, makes cleanup easy
- Mfr. No. 24150 : Suitable for large storage jobs and floor placement
Specifications
54.51 in. | |
Corrosives and Acids Storage Cabinet | |
43.5 cm | |
42 in. | |
106.7 cm | |
145 kg | |
17.11 in. | |
Royal Blue | |
152.4 cm | |
49 x 2.5 L Bottles | |
2 | |
40.48 in. |
138.5 cm | |
102.8 cm | |
60 in. | |
Wood | |
Adjustable leg levelers, Haz-Alert™ reflective labels and double key set for safety and security | |
17.8 in. | |
17.11 x 40.48 x 54.51 in. (43.5 x 102.8 x 138.5 cm) | |
45.4 cm | |
320 lb. | |
Manual-close | |
2 |