Learn More
Justrite™ Cease-Fire™ Waste Receptacle
Justrite's Cease-Fire™ Waste Receptacle is specially contoured to direct smoke and gas from any fire inside the containter back into the combustion area, cutting off the air supply and extinguishing flames in seconds.
Brand: Justrite™ 26612G
Code : NEW
Additional Details : Weight : 3.80000kg
Description
- Contoured head traps rising smoke and gas; redirects it to combustion area, cutting off oxygen supply and extinguishing flames in seconds
- Large center opening with domed rim ensures that waste will fall inside can
- Attractive brushed aluminum head is corrosion-free and easily removed for emptying
- Gray enamel drum-style can constructed of heavy-gauge steel with rust-resistant coating
Order Info
Replacement heads available separately.
Compliance
FM approved. UL listed.
Specifications
Cease-Fire Container | |
45.4 L | |
38.4 cm | |
12 gal. | |
55.2 cm | |
13.3 cm | |
10 lb. | |
Guards against waste receptacle fires |
Steel, Aluminum | |
FM, UL | |
15.12 in. | |
Gray | |
5.25 in. | |
1 Ea. | |
5 kg | |
21.75 in. |