missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Drum Faucets, Extender, and Valve
Self-closing safety drum faucets
Brand: Justrite™ 08587
Code : NEW
Additional Details : Weight : 0.05600kg
Description
- Self-closing brass safety faucets feature a PTFE fluorocarbon resin seal, flame arrester and standard 0.75 in. NPT thread
- Brass faucets screw into drum; adjustable model adjusts to spout-down position
- Flexible faucet extensions provide accuracy, prevent spills; available in 8 in. long (20.3cm) brass and 6 in. long (15.2cm) stainless steel
- Brass drum gate valve fits 2 in. (5.1cm) NPT openings and has wide mouth for easy dispensing of viscous liquids from drums in horizontal position
Certifications
Faucets and valve are FM approved.
Specifications
FM | |
15.2cm | |
Provide extra accuracy and prevent spills | |
Stainless Steel |
6 in. | |
Flexible Hose Extension | |
08916 Faucet |