missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Metallic Acids Cabinet with ChemCor™ Liner
Give your staff maximum protection from harsh acids and corrosive chemicals with the Justrite Metallic Acids Cabinet with ChemCor™ Liner.
Brand: Justrite™ 8930222
Code : NEW
Additional Details : Weight : 0.20000kg
Includes: Both models come with an extra polyethylene work tray that can be secured to cabinet top as an additional work surface and two labels for end user: “Base” or “ACID”
Description
- 100% seamless ChemCor™ liner on all interior walls, ceiling, sump, inside doors and shelves protects exposed cabinet surfaces from rust and corrosion
- Seam-free surface eliminates need for rivets or fasteners, averting corrosion from seep-through chemicals
- Durable, thermoplastic nonporous interior coating resists staining and cleans up easily and thoroughly
- Constructed of double-wall, 18-gauge, welded steel
- Features 2 in. (5cm) liquid-tight containment sump, dual vents, adjustable shelves, and leveling feet
- All-epoxy, baked-on blue powder coat exterior paint provides extra resistance to deterioration from harsh chemicals
Certifications
FM approved.
Compliance
Comply with OSHA and NFPA requirements.
Services
10-Year
Specifications
100.3 cm | |
44 in. | |
Steel (CR) | |
102 kg | |
14.56 in. | |
45.72 cm | |
30 gal. | |
39.5 in. | |
100.6 cm | |
Flammables | |
109 cm | |
112 cm | |
1 |
37 cm | |
Epoxy, Thermoplastic | |
ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat | |
18 in. | |
14.56 x 39.5 x 39.62 in. (37 x 100.3 x 100.6 cm) | |
225 lb. | |
1 | |
39.62 in. | |
Storage Cabinet | |
43 in. | |
Blue | |
Self-close | |
FM, NFPA, OSHA |